Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill Bit 13mm
  • Drill Bit 13mm
  • Drill Bit 13mm
  • Drill Bit 13mm

Drill Bit 13mm 20

4.05 (20)
Item.#
02618832
Mfr.#
20
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Black surface treatment
Shank Diameter (phi mm)
13
Overall Length (mm)
152
Blade Diameter (phi mm)
20
Point Angle (Degree)
118
Flute Length (mm)
76
Material
HSS (high speed steel) HSS
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 2
1 star 2
Review Rating: 4.05
20 Customer Reviews
The reviews are automatic translation.
Shaft through hole
5
From Japan
On 2018-06-08 16:17:49
Purchased for the through hole of the shaft of the rotating shaft. It is really helpful to get inexpensively in a few days. I also use PB drill sharpener to polish the blade, but since it does not correspond to M20, think about a method to finish it cheaply at hand. It would be great if you could have a large diameter sharpener on PB if possible.
This review is about item#2618832.
Before assembly
5
From Japan
On 2018-05-04 15:18:53
The price was cheap, sharpness was good, I think I will also buy it,
This review is about item#2618796.
Steel processing
5
From Japan
On 2018-03-16 21:08:26
I used it for drilling 9 mm steel plate. I think that there is no problem with sharpness, it is cheap and good product. Since we only use 4 holes, the durability is now evaluated.
This review is about item#2618796.
Motorcycle Parts Processing
5
From Japan
On 2018-03-05 15:40:19
It is good that it is inexpensive and it is inexpensive and can be used without being used frequently. When there are no schedule of use only several times, it is saved when there is an inexpensive product of the monotaro brand. This time I just wanted to open a hole so it was satisfactory as I could use without problems.
This review is about item#2618814.
Iron sheet perforation operation
5
From Japan
On 2018-02-09 20:33:14
It is the same as a maker item. I usually use it. There are no drawbacks.
This review is about item#2618796.
Production of parts
5
From Japan
On 2018-01-19 14:50:06
I thought it was okay because the outer box was doing so much, but the contents were not problematic. I can cut it well as usual.
This review is about item#2618796.
i Machine repair
3
From Japan
On 2017-12-01 23:44:11
It was a product only fitted to the drill chuck diameter, and it was not a thing with grooves or chamfereds for detention, like the main manufacturers. When load is applied, it rotates idly, it takes time and effort for drilling work, in case of total consideration? Though it seems that there is no particular problem as things as kiri ...
This review is about item#2618796.
Color etc etc, create small articles
5
From Japan
On 2017-09-26 14:28:05
Because it was about half price of home center I bought it and tried it. Until now I was scraping the stick with sandpaper It is easy to clean up in the same way cleanly I should have bought it sooner. It is vs aluminum, but the sharpness is also good.
This review is about item#2618805.
Drilling
5
From Japan
On 2017-08-15 16:47:10
The price is cheap! But the product is perfect. This size tends to be pretty expensive Easy price, strength is also helpful and saved
This review is about item#2618805.
Machine remodeling
4
From Japan
On 2017-07-18 16:07:06
I am satisfied with the cost. It can be used for a hand drill and work has become easier.
This review is about item#02618796.