Buy more than* S$200* and get FREE SHIPPING

  • Super Cab Rear Carrier

Super Cab Rear Carrier

3.00 (1)
Item.#
02620546
Package Qty.
1PC
Ship pack of
1
42.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Compatible Vehicle
Super Cub (custom)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of the old rear carrier
3
From Japan
On 2015-10-27 22:19:25
Mileage 70,000 km more than used turnip 50 (custom C50CMS-1995_Nenshiki) has been obtained. Rust is spread to the entire career, especially on the back of the rust is terrible state, we bought this time the product because the hook was also missing two. Although the size specifications of the carrier is almost the same as genuine, since the thickness of the steel is the slightly thin (my decision) Noto stiffener of front stationary legs are omitted, the total weight is compared to the net product about 200g (1.6kg → 1.4kg) I think that has been lightly. Processing and plating process of career top surface is I think pretty good, but the processing of the back surface is thin also quite rough in the plating process, the base of the front right fixed legs had rust faintly occur. Since the front right fixed legs had been bent on the inside, it was straightened by a hammer against the plate. Upon installation of the carrier, since the height of the bolt holes of the front two places was rattle not match, was to adjust the front left fixed leg portion of the bolt hole cut in about 2mm file. It is determined that a relatively early stage rust occurs, the carrier top surface is painted with transparent rust spray (acrylic resin), the back was placed paint be covered from the top of the rust (silicon acrylic resin, light gray) to the after brushing . Practically it does not mean there is no problem, but basically making career back is I thought that it was sloppy.
This review is about item#02620546.