Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Agriculture Cable

Agriculture Cable 3-450

4.00 (2)
Item.#
02621194
Mfr.#
3-450
Package Qty.
1Roll
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Heat source of plant cultivation: Electric heating nursery, suppression cultivation, softening cultivation, grafting, cutting, mushroom cultivation, concrete curing.
Cable Length (m)
40
Power (V)
Three-phase 200
Operating Area
About 2 square meters
Power Consumption (W)
500
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Making seedlings
5
From Japan
On 2018-01-19 19:04:18
I'm starting to make sweet potato seedlings for the time being. Tunnel of about 1 tsubo. This is Aichi Prefecture. The calendar is cold, We have kept the ground temperature 20 ℃ using thermo switch made in China.
This review is about item#2621115.
Warmth of vinyl house
3
From Japan
On 2017-03-21 23:52:39
It keeps warm by air wiring. Although it is not for aerial wiring, there is no extreme overheating and it goes well!
This review is about item#2621176.