Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wheel Balancing Weight
  • Wheel Balancing Weight
  • Wheel Balancing Weight

Wheel Balancing Weight 5g

5.00 (2)
Item.#
02621352
Mfr.#
5g
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Mass does not change, but there are cases which specifications, shape is different from the photos. * Do not use except balance weight.
Weight Gap Dimensions (mm)
2.2-2.4
Weight (g)
5
Purpose
For passenger cars steel wheels
Material
Lead
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Balance adjustment
5
From Japan
On 2015-06-23 23:53:24
Although it is saved for cheap price, it is troublesome to change the product every time you order. Very rarely there are no round holes used for removal.
This review is about item#02621352.
Balance weight at tire change
5
From Japan
On 2015-01-23 12:34:31
It is not different from the manufacturer system. The price is half. It can be used without problems.
This review is about item#02621422.