Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Wheel Balancing Weight
  • Wheel Balancing Weight
  • Wheel Balancing Weight

Wheel Balancing Weight 30g

5.00 (2)
Item.#
02621404
Mfr.#
30g
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Mass does not change, but there are cases which specifications, shape is different from the photos. * Do not use except balance weight.
Weight Gap Dimensions (mm)
2.2-2.4
Weight (g)
30
Purpose
For passenger cars steel wheels
Material
Lead
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Balance adjustment
5
From Japan
On 2015-06-23 23:53:24
Price will be saved cheaply, but troubled the products change every time of the order. There is rare that there is no round hole to use at the time of the removal.
This review is about item#02621352.
Balance weight at the time of tire replacement
5
From Japan
On 2015-01-23 12:34:31
It is not the same as the manufacturer system. Price is half. You can use without any problems.
This review is about item#02621422.