Buy more than* S$200* and get FREE SHIPPING

  • Wheel Balancing Weight
  • Wheel Balancing Weight
  • Wheel Balancing Weight

Wheel Balancing Weight 15g

4.67 (3)
Item.#
02621474
Mfr.#
15g
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight Gap Dimensions (mm)
5.6-6.1
Weight (g)
15
Material
Lead
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During the adjustment tire balance
5
From Japan
On 2016-03-24 17:04:21
Not the same as genuine, good.
This review is about item#02621508.
Balance the tires
5
From Japan
On 2015-04-17 20:28:27
It is inexpensive and compares favorably with other companies' products
This review is about item#02621456.
Tire balance adjustment
4
From Japan
On 2015-02-26 15:44:15
Until now it was difficult to attach because it was outside the company, it was easy to remove, but it got worse.
This review is about item#02621456.