Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wheel Balancing Weight
  • Wheel Balancing Weight
  • Wheel Balancing Weight

Wheel Balancing Weight 20g

4.67 (3)
Item.#
02621483
Mfr.#
20g
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight Gap Dimensions (mm)
5.6-6.1
Weight (g)
20
Material
Lead
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When tire balance is adjusted
5
From Japan
On 2016-03-24 17:04:21
It is good as it is genuine.
This review is about item#02621508.
Balance the tires
5
From Japan
On 2015-04-17 20:28:27
It is inexpensive and compares favorably with other companies' products
This review is about item#02621456.
Tire balance adjustment
4
From Japan
On 2015-02-26 15:44:15
Until now it was difficult to attach because it was outside the company, it was easy to remove, but it got worse.
This review is about item#02621456.