Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Wheel Balancing Weight
  • Wheel Balancing Weight
  • Wheel Balancing Weight

Wheel Balancing Weight 40g

4.67 (3)
Item.#
02621526
Mfr.#
40g
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight Gap Dimensions (mm)
5.6-6.1
Weight (g)
40
Material
Lead
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During the adjustment tire balance
5
From Japan
On 2016-03-24 17:04:21
Not the same as genuine, good.
This review is about item#02621508.
Take the balance of the tire
5
From Japan
On 2015-04-17 20:28:27
There is no competitor's product and inferiority at a low cost
This review is about item#02621456.
Tire balance adjustment
4
From Japan
On 2015-02-26 15:44:15
Until now hard to give because it was outside, it was easy to take, it has been reduced.
This review is about item#02621456.