Buy more than* S$200* and get FREE SHIPPING

  • Wheel Balancing Weight
  • Wheel Balancing Weight
  • Wheel Balancing Weight
  • Wheel Balancing Weight

Wheel Balancing Weight -

3.71 (7)
Item.#
02621562
Mfr.#
-
Package Qty.
1PC(60g)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Do not use other than the balance weight., * Do not use other than the balance weight.
Weight (g)
60g(5gx4+10gx4)
Type
Standard (5 / 10g increments)
Width (mm)
10g / 15x17: 5g / 15x10
Purpose
For passenger cars, For passenger cars
Material
Lead
Thickness (mm)
4.5-5.0
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Tire change
2
From Japan
On 2016-10-08 17:00:36
Was it better to be thin as expected? It was difficult to cut by cutting.
This review is about item#2621562.
Balance adjustment of motorcycle F tire
4
From Japan
On 2016-10-01 17:42:50
I buy it because I adjust the balance of F tire myself when changing tires. I like cheap because I like it.
This review is about item#2621562.
To the balance of the bike's wheel
3
From Japan
On 2016-09-29 19:09:13
So I do not use it frequently so I made this as cheapest as possible. I can use it without problems.
This review is about item#2621562.
wheel
3
From Japan
On 2015-10-16 17:35:17
Adhesive strength is weak even if it is degreased and pasted
This review is about item#02621553.
Wheel balance adjustment
5
From Japan
On 2015-07-11 15:08:23
I used it for bike wheel balance adjustment. It was usable without any problem.
This review is about item#02621553.
Wheel balance adjustment
5
From Japan
On 2015-03-28 21:25:03
There is no difference from other products.
This review is about item#02621553.
Used for wheel balance of buggy
4
From Japan
On 2014-12-03 14:42:14
It is a nice touch that you can paste without problems. It is very good to buy a small amount, cheaper than other shops. I am satisfied with my ability to buy.
This review is about item#02621553.