Buy more than* S$200* and get FREE SHIPPING

  • Wheel Balancing Weight
  • Wheel Balancing Weight
  • Wheel Balancing Weight
  • Wheel Balancing Weight

Wheel Balancing Weight -

4.33 (6)
Item.#
02621578
Mfr.#
-
Package Qty.
1PC(60g)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Surface Processing
Chrome-plated
Weight (g)
60g(5gx4+10gx4)
Width (mm)
20x133 (1 this), 20x22 (10g), 20x11 (5g)
Type
5 / 10g increments
Thickness (mm)
3.8 (tape part included), 3.0 (not including tape part)
Material
Iron
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Wheel balance
5
From Japan
On 2016-05-11 19:02:35
Easy-to-use easy to cut with a new type of weight.
This review is about item#02621578.
Weight of the tire
5
From Japan
On 2016-03-17 20:28:23
The wait at the timing of the tire exchange tried to from the lead in this. I dimensions may be larger, Yasu Is the close, but Nashi no problem, such as durability
This review is about item#02621578.
Weight for aluminum wheels of passenger cars
5
From Japan
On 2015-07-29 15:07:47
To paint the aluminum wheels, remove the weight of the driving type and change it to the paste weight.
This review is about item#02621578.
Tire exchange
5
From Japan
On 2015-04-02 13:56:29
Usability is no problem. Because it is cheap, I will repeat again.
This review is about item#02621578.
Wheel balance
1
From Japan
On 2015-02-25 22:49:12
Although the item was purchased because there was chrome plating and description, I think that there is no value to claim as plating without gloss at all. Confirmation of display method is necessary in the monotalou. It is a pity even though it is a small amount.
This review is about item#02621578.
Used for bike wheels
5
From Japan
On 2015-02-21 09:17:06
Since individual weights are independent, cutting is easy. Since R is attached to the corner, it does not become a distorted shape even if it cuts it and it felt refreshed even after pasting
This review is about item#02621578.