Buy more than* S$200* and get FREE SHIPPING

  • Large Font Thermo Hygrometer

Large Font Thermo Hygrometer N-007 WH

5.00 (6)
Item.#
02622138
Mfr.#
N-007 WH
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Battery
Button battery (LR44) x1
Weight (g)
138
Material
ABS resin
Functions
Temperature, humidity, large LCD, the highest minimum temperature display, clock, stand combined, hook-compatible package
Dimension (mm)
120x100x23
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Everyday life
5
From Japan
On 2016-02-05 21:43:30
Night also well looked comfortable
This review is about item#02622138.
The measure of the lacquer dry
5
From Japan
On 2015-06-25 17:09:11
Since% of humidity is a very important job will be saved and easy to use with a large panel.
This review is about item#02622138.
Environmental management of the depot
5
From Japan
On 2015-06-20 05:51:42
In big letters, even without going to see, because the jump to the eye, release from stress management
This review is about item#02622138.
Temperature management of poultry farms
5
From Japan
On 2015-01-28 16:04:49
Because since the character is a big look without reading glasses look good even at a distance, it will be saved.
This review is about item#02622138.
Used in the factory of the paint booth
5
From Japan
On 2015-01-07 08:41:39
Number more than I thought to is very easy to see large.
This review is about item#02622138.
Temperature and humidity control in the home
5
From Japan
On 2015-01-04 11:02:46
Display is easy-to-see. It attachment to the wall, but because or shaking hit lightly occasionally body or an object, two-point attachment is also good if possible.
This review is about item#02622138.