Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tempura Paper

Tempura Paper -

5.00 (1)
Item.#
02635142
Mfr.#
-
Package Qty.
1Bag(50Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
55
Material
Pulp
Dimension (mm)
220x200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fried food
5
From Japan
On 2015-06-19 15:53:49
I am amazed at the oil absorption capacity at this thinness.
This review is about item#02635142.