Buy more than* S$200* and get FREE SHIPPING

  • Bento Tape
  • Bento Tape
  • Bento Tape

Bento Tape HZ-F1850RD

5.00 (3)
Item.#
02635167
Mfr.#
HZ-F1850RD
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Tape Thickness (micro m)
40
Tape Length (m)
50
Tape Width (mm)
18
Adhesive
Rubber-based glue
Base Material
PET#25
Color
Red
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When sweet bun wrapping
5
From Japan
On 2017-12-14 00:00:17
Easy to cut, red tape is easy to see It is popular among elderly customers
This review is about item#2635167.
Lidded container lid stopper
5
From Japan
On 2015-09-10 15:22:27
I think that it would be better to have a little more adhesion
This review is about item#02635158.
It is used for "lid stop" of lunch box.
5
From Japan
On 2014-12-08 11:06:04
Even if I search this product online, it is hard to find it. As expected Monotaro san. There is plenty of selections. And it's fast! It is! It was saved. Thank you very much.
This review is about item#02635158.