Buy more than* S$200* and get FREE SHIPPING

  • Torebino Water Purifier Faucet
  • Torebino Water Purifier Faucet
  • Torebino Water Purifier Faucet
  • Torebino Water Purifier Faucet
  • Torebino Water Purifier Faucet
  • Torebino Water Purifier Faucet
  • Torebino Water Purifier Faucet

Torebino Water Purifier Faucet MK205MX

5.00 (1)
Item.#
02635237
Mfr.#
MK205MX
Package Qty.
1PC
Ship pack of
1
98.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filtration Flow Rate
1.6L/min
Replacement
600L = 2 months (in the case of the 1st 10L use)
Type
Faucet type
Water Purification Capability
Free residual chlorine, turbidity, trihalomethane, solubility lead, 2-MIB (musty odor), CAT (pesticides), tetrachlorethylene, trichlorethylene, 1,1,1-trichloroethane over, chloroform, bromo dichloromethane, dibromo chloromethane, bromoform
Dimensions (Height H x Width W x Depth D) (mm)
91x149x108
Weight (g)
372 (at full capacity)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purification of groundwater
5
From Japan
On 2015-09-21 20:04:12
Purchase for turbidity occurs in the well under the influence of heavy rain. Good it is understood that the exchange timing and usage. But cartridge is high. Turbidity itself because it has been lost in straight, it will lower the rank of the filtration performance. I spent 10 liters in three days. Yu has only half a month. Running cost consuming too.
This review is about item#02635237.