Buy more than* S$200* and get FREE SHIPPING

  • Stretch Film 12 Microns

Stretch Film 12 Microns -

4.39 (84)
Item.#
02637486
Mfr.#
-
Package Qty.
1Box(6Roll)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Environmental Information
Vinyl chloride nonuse
Thickness (microm)
12
Length (m)
300
Material
Polyethylene (LLDPE)
Paper Tube Inside Diameter (mm)
76
Weight (g/pc)
2050
Width (mm)
500
Customer Reviews
5 star 49
4 star 24
3 star 7
2 star 3
1 star 1
Review Rating: 4.39
84 Customer Reviews
The reviews are automatic translation.
For packing work
4
From Japan
On 2018-05-11 09:27:40
It can be used for 12um. I think that thick specifications are good when packing heavy things or something
This review is about item#2637486.
Delivered product, prevention of falling during mailing
5
From Japan
On 2018-05-10 09:30:39
Until now, we have mainly used 15μ, but if you use 25μ for high possibility of falling and 12μ for lightweight thing, you will get better working efficiency and lead to cost savings We are. Price is also cheap and we are saved
This review is about item#2637486.
Palletized packing
4
From Japan
On 2018-05-09 14:42:50
In terms of strength, I feel easy to break but it is inexpensive so I can use a sufficient length
This review is about item#02637486.
During loading operation
5
From Japan
On 2018-04-05 15:34:52
Loading on a truck Loaded on a pallet Before loading, the product is wrapped, but it was a good product that prevented loading of garbage without causing load collapse even if it was delivered to customers. I'm satisfied.
This review is about item#2637486.
Prevention of collapse when carrying packages of pallets, such as beverages and foods
4
From Japan
On 2018-04-04 09:31:18
The thickness is also exactly good, it is moderately easy to wrap and it is reasonable, the price is better than anything.
This review is about item#2637486.
Store goods in Paretina
4
From Japan
On 2018-03-23 15:36:32
We use quantities, so we are 12 microns for saving. It is troublesome if it breaks on the way or it hurts a little when hitting it, but it is saved cheaply.
This review is about item#2637486.
For product transportation
4
From Japan
On 2018-03-23 14:38:26
Purchased for the transportation of products. Previously I was using 15μ, but switched to 12μ product for cost reduction. Since it can be used without any problem with strength, it was a great answer to switch.
This review is about item#2637486.
For packing
4
From Japan
On 2018-02-18 23:19:33
I used 15 microns so far, but since the workers use it excessively, I switched to cheaper one. This is enough as it is rolled up a lot.
This review is about item#2637486.
For packing work
3
From Japan
On 2018-01-29 09:59:25
It is definitely thinner than 15 microns. But it may be better for cheaper price.
This review is about item#2637486.
Preventing collapse of stacked corrugated board
4
From Japan
On 2018-01-13 12:33:46
No supplier can be found at this price that can be purchased per box. I judge it as the best as COSPA. I am sorry that I can not be relieved as a procurement destination from the results that became missing items.
This review is about item#2637486.