Buy more than* S$200* and get FREE SHIPPING

  • Soft Jaw
  • Soft Jaw
  • Soft Jaw

Soft Jaw HO-10 P1.5

4.50 (4)
Item.#
02637513
Mfr.#
HO-10 P1.5
Package Qty.
1Set(3PC)
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
5
Dimensions B (mm)
40
Dimensions A (mm)
110
Dimension G(mm)
30
Dimensions I (mm)
15
Material
S50C
Dimensions D (mm)
16
Dimension H (mm)
30
Dimensions J (mm)
20
Dimensions C (mm)
40
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For NC lathe chuck
5
From Japan
On 2017-08-27 16:52:45
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#2637513.
lathe
5
From Japan
On 2016-02-08 19:07:05
It is cheap and useful. I would be happy if there is an inscription if possible.
This review is about item#02637513.
lathe manufacturing
5
From Japan
On 2015-05-07 08:53:33
For items you purchase frequently, we will purchase as equivalent products. Because there is nothing wrong with the use, I am saved. I am planning to purchase it in the future.
This review is about item#02637495.
Lathe parts
3
From Japan
On 2015-03-19 18:40:26
The price is cheap and the system is stable. It might be easier to use if it is just a little compact.
This review is about item#02637522.