Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Jaw
  • Soft Jaw
  • Soft Jaw

Soft Jaw HO-8T P1.5(SmalldiaFor)

4.50 (4)
Item.#
02637538
Mfr.#
HO-8T P1.5(SmalldiaFor)
Package Qty.
1Set(3PC)
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
5
Dimensions J (mm)
25
Dimensions C (mm)
40
Dimensions D (mm)
14
Dimension H (mm)
19
Material
S50C
Dimensions I (mm)
6
Dimensions B (mm)
35
Dimensions A (mm)
95
Dimension G(mm)
25
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For NC lathe chuck
5
From Japan
On 2017-08-27 16:52:45
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#2637513.
lathe
5
From Japan
On 2016-02-08 19:07:05
It is cheap and useful. I would be happy if there is an inscription if possible.
This review is about item#02637513.
lathe manufacturing
5
From Japan
On 2015-05-07 08:53:33
For items you purchase frequently, we will purchase as equivalent products. Because there is nothing wrong with the use, I am saved. I am planning to purchase it in the future.
This review is about item#02637495.
Lathe parts
3
From Japan
On 2015-03-19 18:40:26
The price is cheap and the system is stable. It might be easier to use if it is just a little compact.
This review is about item#02637522.