Buy more than* S$200* and get FREE SHIPPING

  • Soft Jaw
  • Soft Jaw
  • Soft Jaw

Soft Jaw HO-10T P1.5(SmalldiaFor)

4.33 (3)
Item.#
02637547
Mfr.#
HO-10T P1.5(SmalldiaFor)
Package Qty.
1Set(3PC)
Ship pack of
1
90.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
5
Dimension G(mm)
30
Dimensions I (mm)
6
Dimensions B (mm)
40
Dimensions A (mm)
110
Material
S50C
Dimensions J (mm)
30
Dimensions C (mm)
40
Dimensions D (mm)
16
Dimension H (mm)
20
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
lathe
5
From Japan
On 2016-02-08 19:07:05
Cheap and has come in handy. I'm happy if there is a stamp if possible.
This review is about item#02637513.
Lathing
5
From Japan
On 2015-05-07 08:53:33
For goods in good buy, it is allowed to purchase as equivalent. Use on anything because there is no problem, it has helped us. I think I try to buy in the future.
This review is about item#02637495.
Lathe parts
3
From Japan
On 2015-03-19 18:40:26
Cheap system of price also is stable. It is just easy to use more if it is a little compact.
This review is about item#02637522.