Buy more than* S$200* and get FREE SHIPPING

  • Gas Power Generator
  • Gas Power Generator
  • Gas Power Generator
  • Gas Power Generator
  • Gas Power Generator

Gas Power Generator EU9iGBJNT

5.00 (2)
Item.#
02637556
Mfr.#
EU9iGBJNT
Package Qty.
1PC
Ship pack of
1
1,489.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
* Use the Honda specified cassette cylinder. (Cylinder for gas cooking stoves which displayed TOHO METAL industries, Co., Ltd.) * Use at outdoor temperature 5 ~ 40 degree C. On the characteristics of the gas, there is a case that engine does not start if outside temperature is less than 5 degree C. * Use it in outdoors with good ventilation. Do not use it Indoor. it results carbon monoxide poisoning. * Remove the cassette cylinder from the unit except in use. * Read carefully instruction manual before use. * Epoca? is different from usage of cassette cylinder which is used for pots, even it is used as fuel. There are more carbon monoxide in exhaust gas from muffler than cassette cylinder. Even in indoor or outdoor, if the place's ventilation is bad, it results carbon monoxide poisoning. * The carbon monoxide poisoning is very dangerous. * Use it outdoors at a good place of the ventilation.
Noise Level (dB(A))
81 (3/4 load) 79 over 84 (1/4 load over the rated load) * When eco throttle ON
Dry Weight (kg)
19.5
Rated Output
100V over 900VA (alternating current)
Capacity (g)
Fuel / 500 (cassette gas two of capacity)
Operating Temperature Range (deg C)
5-40
Purpose
It can be utilized as power source of emergency in the case of power failure because of disaster. You can comfortably enjoy the cherry blossom viewing and picnic. You may have enough of DIY by utilizing electric tools. The astronomical observation with parent and child in the evening of summer.
Continuous Operating Time (h)
About 2.2 over about 1.1 (1/4 load over the rated load) * When eco throttle ON
Dimensions (Length x Height x Width) (mm)
365x524x262 * when the handle Folding
Fuel
LPG (liquefied butane / specified cassette bomb)
Control Method
Inverter type
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Power outage work Outlet, when the work place is far from the distribution board
5
From Japan
On 2014-09-19 16:43:56
Compact, easy to carry, good design. It would be even better if we could reduce the weight.
This review is about item#02637556.
Power supply for outdoor event
5
From Japan
On 2013-07-17 20:58:58
It is quiet and easy to handle as it is a gas cylinder. Ideal if there is a little more power.
This review is about item#35112323.