Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Techno disk LL-C

Techno disk LL-C TD10015-LLC-120

4.00 (1)
Item.#
02782963
Mfr.#
TD10015-LLC-120
Package Qty.
1Box(5Sheet)
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Techno
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Disc grinder (electrical and air)
Abrasive Material
Silicon Carbide
Grain Size
120
TRUSCO Part Number
407-0984
Hole Diameter (phi mm)
15
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Purpose
Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of brittle material, Work of br
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of concrete surface
4
From Japan
On 2007-12-06 16:04:05
very good
This review is about item#02783024.