Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Squatdisc Adapter

Squatdisc Adapter SKD-ADP-A

5.00 (1)
Item.#
02783487
Mfr.#
SKD-ADP-A
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (adapter)
Metal
Type
Scott
Compatible Tool
100mm diameter electric disk grinder (M10 for axis)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of stainless steel
5
From Japan
On 2013-12-02 20:05:39
It is a great advantage to be able to use it with a normal disc grinder. By all means drilling I feel that it is difficult to stabilize because the rotation speed is insufficient. I feel that the price seems a bit high, but considering convenience, there is no use.
This review is about item#02783487.