Buy more than* S$200* and get FREE SHIPPING

  • BS FELT WHEEL

BS FELT WHEEL 85016

Item.#
02784257
Mfr.#
85016
Package Qty.
1Box(5PC)
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, iron, and other metal polishing.
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
12.7
Abrasive Material
None
Catch-Phrase
With the felt's elasticity, it sticks well and gives a beautiful finishing.
Maximum Rotation Speed (min-1[r. p.m])
4000
Structure of Abrasives
Felt
Width (mm)
15