Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Sco-light flap S (for double headed grinders) aluminum

Sco-light flap S (for double headed grinders) aluminum SWF12516-S-AM

5.00 (1)
Item.#
02784731
Mfr.#
SWF12516-S-AM
Package Qty.
1Sheet
Ship pack of
1
37.91 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Non-woven fabric
Diameter (phi mm)
125
Grain Size
120
Type
Squaw Light
Maximum Rotation Speed (min-1[r. p.m])
5000
Compatible Tool
Double-headed grinder
Abrasive Material
Alumina
Dimension (mm)
125
Width (mm)
16
Outer Diameter (phi mm)
125
Hole Diameter (phi mm)
12.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of small work, molding
5
From Japan
On 2016-01-26 20:21:04
Ryuta + much efficiency is good compared to the work of the flap wheel and shaft with rubber grindstone. Not too hot because the wheel fibrous interesting thing to cool the to and occur wind work rotation.
This review is about item#02784783.