Buy more than* S$200* and get FREE SHIPPING

  • Sco-light flap S (for both head grinders) Silicon carbide

Sco-light flap S (for both head grinders) Silicon carbide SWF12516-S-CVF

3.71 (7)
Item.#
02784774
Mfr.#
SWF12516-S-CVF
Package Qty.
1Sheet
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Deburring of products
4
From Japan
On 2018-04-18 17:50:13
Previously we had deburred at the sewing machine I was able to shorten the time
This review is about item#2784835.
Car maintenance
3
From Japan
On 2018-01-05 08:07:28
I did not have enough knowledge of the product, so I bought it with an image of a wire brush It was different from what I thought. I will keep it in stock for the time being.
This review is about item#02784826.
Reports instead of 3M deburring wheels
2
From Japan
On 2017-11-17 07:45:23
I bought it instead of the 3M deburring wheel. Result report Somewhat dissatisfied. It is too soft, and the reduction is fast. 3M has a large outer circumference and a high price, but the decrease is small, the feeling of deburring is also good, it lasts long. It is a specification only once this time, but how many times to have it, this time it is attached to a drilling machine, it is the result of use at low speed rotation I think that the COSPA is higher in the 3M deflashing wheel
This review is about item#2784774.
I tried purchasing instead of 3M deburring
3
From Japan
On 2017-11-13 16:16:42
Because 3M deburring is expensive, I purchased it as a test 3M's products are fewer and less problematic Usage results will be reported at a later date
This review is about item#2784774.
Polishing of metal surface
4
From Japan
On 2017-10-18 16:33:17
Although the finished state of the polished surface is good, I think that it is better to wear pads faster, better up the pad hardness a little.
This review is about item#2784835.
Sharpening the kitchen knife, polishing the scissors
5
From Japan
On 2013-10-05 12:19:37
Kitchen knife abrasion, the cutting work of the whole knife is work, I use the carverite # 120 everyday. I am satisfied with finishing to purchase # 320 this time with a somewhat sharp finish. I am satisfied with one business trip Wear up to about 10 Cm with about 100 polishes Used both left axis grinder left # 120, right # 320 Used very satisfied but I am pleased that wear lasts a bit and prices are a little cheaper. Thank you very much
This review is about item#02784835.
When kitchen knife abrasion, rusting of cutlery is taken, at the time of hairline finishing of the ho - ho of the blade
5
From Japan
On 2013-03-21 19:30:48
Big grinding at the left and right two pieces of the head grinding, it works great with buffing, prefering to use silica carbide better than alumina Buff works well, branch cutting pruning, flower scissors etc finished with this finishing Rasha Rabbit finishing is narrow Three grinders on silica Used buff polishing agent for hemp for mirrors, thank you for about 110 mm in length between 150 mm somewhat thank you for long lasting price is not cheap price is not ★ ★ ★ ★ is very satisfied I am indebted to you.
This review is about item#02784826.