Sco-light flap S (for double headed grinders) aluminum SWF15016-S-AF
(1)
Item.#
02784783
Mfr.#
SWF15016-S-AF
Package Qty.
1Sheet
Ship pack of
1
Item Feature
Grain Size
180
Type
Squaw Light
Maximum Rotation Speed (min-1[r. p.m])
4000
Compatible Tool
Double-headed grinder
Abrasive Material
Alumina
Dimension (mm)
150
Width (mm)
16
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
12.7
Structure of Abrasives
Non-woven fabric
Diameter (phi mm)
150
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Small work deburring, molding
From Japan
On 2016-01-26 20:21:04
It is far more efficient than working with a ruther + flap foil or a rubberized whetstone with a shaft. Interestingly, as the fibrous wheel rotates, wind will occur and air cooling of the work will not get too hot.
Customers Who Bought This Item Also Bought
Top