Buy more than* S$200* and get FREE SHIPPING

  • Sco-light flap S (for double headed grinders) aluminum

Sco-light flap S (for double headed grinders) aluminum SWF15016-S-AVF

5.00 (1)
Item.#
02784801
Mfr.#
SWF15016-S-AVF
Package Qty.
1Sheet
Ship pack of
1
46.31 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimension (mm)
150
Width (mm)
16
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
12.7
Structure of Abrasives
Non-woven fabric
Diameter (phi mm)
150
Grain Size
320
Type
Squaw Light
Maximum Rotation Speed (min-1[r. p.m])
4000
Compatible Tool
Double-headed grinder
Abrasive Material
Alumina
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of small work, molding
5
From Japan
On 2016-01-26 20:21:04
Ryuta + much efficiency is good compared to the work of the flap wheel and shaft with rubber grindstone. Not too hot because the wheel fibrous interesting thing to cool the to and occur wind work rotation.
This review is about item#02784783.