Buy more than* S$200* and get FREE SHIPPING

  • Sco-light flap S (for both head grinders) Silicon carbide

Sco-light flap S (for both head grinders) Silicon carbide SWF15016-S-CVF

5.00 (2)
Item.#
02784835
Mfr.#
SWF15016-S-CVF
Package Qty.
1Sheet
Ship pack of
1
46.31 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Grain Size
320
Type
Squaw Light
Maximum Rotation Speed (min-1[r. p.m])
4000
Compatible Tool
Double-headed grinder
Abrasive Material
Silicon Carbide
Width (mm)
16
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
12.7
Structure of Abrasives
Non-woven fabric
Diameter (phi mm)
150
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Shine kitchen knife finish, polished finish of scissors
5
From Japan
On 2013-10-05 12:19:37
Kitchen knife abrasive, sharpening industry of cutlery in general is the job, in the somewhat polished finish uses the Kaaba Light # 120 daily we have finished satisfaction hope buy the current # 320 rough eyes, at once a business trip until about 10Cm at Shine of about 100 wear both axes grinder left # 120, we are very pleased use the right # 320, but am glad that there is also a little more cheap little long-lasting and price wear. Thank you very much
This review is about item#02784835.
Kitchen knife abrasive, take the time rust of the tool, when the hair line finish of 鎬下 of blade
5
From Japan
On 2013-03-21 19:30:48
Big success at buffing at double-headed grinder left and right two, in favor of those of silica carbide than alumina Takes effect frequently used buff, debranching pruning, Hanasetsu scissors is finishing finishing Rashahasami in Re 此 The three grinder used mirror in narrow silica using a buffing agent of hemp, O if there is a 150mm There is no cheap and poppy thank is inspiring price to be a little more long-lasting to about 110mm in between have item will be very happy care is ★★★★.
This review is about item#02784826.