Buy more than* S$200* and get FREE SHIPPING

  • Sco-light flap S (for double headed grinders) aluminum

Sco-light flap S (for double headed grinders) aluminum SWF20025-S-AVF

5.00 (1)
Item.#
02784862
Mfr.#
SWF20025-S-AVF
Package Qty.
1Sheet
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Tool
Double-headed grinder
Abrasive Material
Alumina
Dimension (mm)
200
Width (mm)
25
Outer Diameter (phi mm)
200
Hole Diameter (phi mm)
15.9
Structure of Abrasives
Non-woven fabric
Diameter (phi mm)
200
Grain Size
320
Type
Squaw Light
Maximum Rotation Speed (min-1[r. p.m])
4000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Small work deburring, molding
5
From Japan
On 2016-01-26 20:21:04
It is far more efficient than working with a ruther + flap foil or a rubberized whetstone with a shaft. Interestingly, as the fibrous wheel rotates, wind will occur and air cooling of the work will not get too hot.
This review is about item#02784783.