Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Felt wheel with straight shaft
  • Felt wheel with straight shaft
  • Felt wheel with straight shaft

Felt wheel with straight shaft FUS612H

Item.#
02785973
Mfr.#
FUS612H
Package Qty.
1Box(10PC)
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Regarding unaccompanied goods, shipment will be scheduled the following day or later if selected cash on receipt., * Regarding unaccompanied goods, shipment will be scheduled the following day or later if selected cash on receipt., * Regarding unaccompanied goods, shipment will be scheduled the following day or later if selected cash on receipt., * Regarding unaccompanied goods, shipment will be scheduled the following day or later if selected cash on receipt.
Shaft Length (mm)
35
Structure of Abrasives
Felt
Shaft Diameter (phi mm)
3
Diameter x Width W (mm)
6x12
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
None
Type
Felt