Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Drum

Drum AD10206

4.62 (8)
Item.#
02786847
Mfr.#
AD10206
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
10
Maximum Rotation Speed (min-1[r. p.m])
25000
Width (mm)
20
Material (holder)
Rubber
Shaft Diameter x Shaft Length (mm)
6x35
Diameter (phi mm)
10
Type
DRUM FOR AC BAND
Caution
Band is not included, Band is not included
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Processing bamboo products
4
From Japan
On 2018-03-29 15:58:21
Installation of drum thunder is smooth and smooth, efficient work can be done.
This review is about item#2786987.
Engine Fine Tune
5
From Japan
On 2016-06-23 15:24:00
I used it for port polishing. It was a great success combined with the band.
This review is about item#02786831.
Maintenance of motorcycle
4
From Japan
On 2016-06-22 12:16:42
I used it for the port polishing of the motorcycle. It's a useful tool! I think that the price was also cheap.
This review is about item#02786831.
Deburring
5
From Japan
On 2016-05-30 09:17:59
It is saved because various sizes can be chosen.
This review is about item#02786935.
For glass polishing
5
From Japan
On 2015-10-04 22:27:34
Purchased for installing a diamond band. There is no problem in operation.
This review is about item#02786831.
Port polishing of engine cylinder head
4
From Japan
On 2014-02-05 13:47:40
There are no complaints in particular, but I want a thing with a longer axis.
This review is about item#02786847.
For correcting sheet metal parts
5
From Japan
On 2013-07-12 16:27:42
We mainly use # 100 cylindrical polishing cloth (AC-BAND). For finishing use # 600. Replacement of abrasive cloth is easier and work efficiency improves than using a wrench to change a grindstone.
This review is about item#02786917.
For shaving finish of wooden details
5
From Japan
On 2012-01-23 20:57:02
I was able to work as I was thinking.
This review is about item#02786935.