Buy more than* S$200* and get FREE SHIPPING

  • Drum

Drum AD12203

4.71 (7)
Item.#
02786856
Mfr.#
AD12203
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
12
Type
DRUM FOR AC BAND
Caution
Band is not included
Outer Diameter (phi mm)
12
Maximum Rotation Speed (min-1[r. p.m])
25000
Width (mm)
20
TRUSCO Part Number
306-9672
Material (holder)
Rubber
Shaft Diameter x Shaft Length (mm)
3x35
Description 2
Mounting holder for when using band.
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Engine Fine Tune
5
From Japan
On 2016-06-23 15:24:00
I used it for port polishing. It was a great success combined with the band.
This review is about item#02786831.
Maintenance of motorcycle
4
From Japan
On 2016-06-22 12:16:42
I used it for the port polishing of the motorcycle. It's a useful tool! I think that the price was also cheap.
This review is about item#02786831.
Deburring
5
From Japan
On 2016-05-30 09:17:59
It is saved because various sizes can be chosen.
This review is about item#02786935.
For glass polishing
5
From Japan
On 2015-10-04 22:27:34
Purchased for installing a diamond band. There is no problem in operation.
This review is about item#02786831.
Port polishing of engine cylinder head
4
From Japan
On 2014-02-05 13:47:40
There are no complaints in particular, but I want a thing with a longer axis.
This review is about item#02786847.
For correcting sheet metal parts
5
From Japan
On 2013-07-12 16:27:42
We mainly use # 100 cylindrical polishing cloth (AC-BAND). For finishing use # 600. Replacement of abrasive cloth is easier and work efficiency improves than using a wrench to change a grindstone.
This review is about item#02786917.
For shaving finish of wooden details
5
From Japan
On 2012-01-23 20:57:02
I was able to work as I was thinking.
This review is about item#02786935.