Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC1020

4.60 (5)
Item.#
02787373
Mfr.#
AC1020
Package Qty.
1Box(50PC)
Ship pack of
1
44.44 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Polishing cloth
Grain Size
60
Type
Band
Inner Diameter (phi mm)
10
Description 2
The band displays the internal diameter and the drum displays the external diameter. The polishing part is replaceable type so the drum can be used as many times as you want.
Abrasive Material
Alumina
Width (mm)
20
TRUSCO Part Number
306-8528
Maximum Rotation Speed (min-1[r. p.m])
25000
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Engine Fine Tune
5
From Japan
On 2016-06-23 15:22:36
I used it for port polishing. It was a big success.
This review is about item#06739451.
Maintenance of motorcycle
4
From Japan
On 2016-06-22 12:16:56
I used it for the port polishing of the motorcycle. It's a useful tool! I think that the price was also cheap.
This review is about item#06739372.
Rust off, peel off paint
5
From Japan
On 2015-05-07 15:40:25
Very good use feeling ·
This review is about item#06739372.
FRP polishing
5
From Japan
On 2014-02-17 13:37:22
# 80 optimum count to very good FRP
This review is about item#06739467.
Port polishing of engine cylinder head
4
From Japan
On 2014-02-05 13:45:59
It is a feeling like this because I am using it until now, but I will wear out quickly so I would like to increase durability or make the unit price cheaper. Also, I think if there is a cap shape (rocket shape?). I have seen it in other companies, but ...
This review is about item#06739372.