Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC1020

4.67 (9)
Item.#
02787391
Mfr.#
AC1020
Package Qty.
1Box(50PC)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
Alumina
Width (mm)
20
TRUSCO Part Number
306-8536
Maximum Rotation Speed (min-1[r. p.m])
25000
Grain Size
80
Type
Band
Inner Diameter (phi mm)
10
Structure of Abrasives
Polishing cloth