Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC2525

Item.#
02787942
Mfr.#
AC2525
Package Qty.
1Box(50PC)
Ship pack of
1
51.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Band
Inner Diameter (phi mm)
25
Structure of Abrasives
Polishing cloth
Grain Size
80
Purpose
Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing
TRUSCO Part Number
306-9087
Maximum Rotation Speed (min-1[r. p.m])
18000
Abrasive Material
Alumina
Width (mm)
25