Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC3030

5.00 (2)
Item.#
02788037
Mfr.#
AC3030
Package Qty.
1Box(50PC)
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Polishing cloth
Grain Size
60
Type
Band
Inner Diameter (phi mm)
30
Abrasive Material
Alumina
Width (mm)
30
TRUSCO Part Number
306-9184
Maximum Rotation Speed (min-1[r. p.m])
13000
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2017-05-17 14:52:03
Wearing it on the drum, cost performance is the best.
This review is about item#51016753.
Work on the inner surface of the pipe (removal of zinc deposits) work
5
From Japan
On 2013-02-14 17:39:55
Ideal for finishing work on the inner pipe surface of 36.0φ or more. (In carbide bars cutting dust is scattered and dangerous, and the price is not suitable for flap wheel)
This review is about item#02788012.