Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC610

3.75 (4)
Item.#
02788396
Mfr.#
AC610
Package Qty.
1Box(50PC)
Ship pack of
1
34.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
AC band
Inner Diameter (phi mm)
6
Structure of Abrasives
Abrasive cloth
Grain Size
120
2014 TRUSCO Published Page
2-1856
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
Width (mm)
10
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Deburr
5
From Japan
On 2016-05-30 09:18:47
Because you can choose as size, it was saved.
This review is about item#06740081.
Polishing of FRP
5
From Japan
On 2013-10-25 15:31:31
Strong because the long-lasting
This review is about item#06740106.
Iron of deburring, surface polishing
1
From Japan
On 2012-12-23 00:33:36
Even though polishing of the narrow range was no longer available in no time. Life is too short. Perhaps there is a knack, but the diameter is small band exchange was hard.
This review is about item#06740027.
It is using the polishing of aluminum.
4
From Japan
On 2010-11-03 00:27:33
Well shaved, the exchange is also easy, the price is also cheap. It also somewhat feels life is short, but the cost performance is perfect.
This review is about item#06740081.