Buy more than* S$200* and get FREE SHIPPING

  • Power Drill Attachment
  • Power Drill Attachment
  • Power Drill Attachment

Power Drill Attachment ED-ATM-S

4.50 (6)
Package Qty.
Ship pack of
4.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
Shaft diameter: 6
Compatible Diameter (mm)
Hole diameter 10mm disk of
Compatible Power Tool
Electric drill
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
In the narrow place where the grinder does not enter, using a cutting wheel, we are using.
From Japan
On 2017-11-27 21:41:44
It is perfectly light at the center hole of the cutting wheel. It is better if the shaft of 6 mm part is 10 mm long.
This review is about item#2788773.
To use the rest of the cutting wheels for Thunder on the air router
From Japan
On 2017-07-22 16:10:08
15 millimeter hole gusset for Thunder in 6 millimeter shank Attachment that can be gathered is not so useful. I was able to use the small grindstone. If possible, reverse screws may be better for screws for tightening, but if you secure it firmly it will not loosen so far
This review is about item#2788764.
Ballistri with electric dollar / small thunder
From Japan
On 2016-08-16 22:12:59
It is a very easy-to-use item. I want to know a lot of tools to adapt to the attachment!
This review is about item#2788764.
Cut and polish to a place that can not be reached by disc grinder
From Japan
On 2015-12-16 13:05:49
It is reasonably priced and just right for price. We mainly use disc grinders to install cutting grinding wheels that are exhausted and use it for cutting and polishing in places where the disc grinder does not reach (not enter).
This review is about item#02788764.
Use a diamond disc as a drill
From Japan
On 2013-10-29 16:23:32
Since this attachment has an outer shape of 20 mm, it can not be fixed by missing it when a disk with an inner diameter of 20 mm is attached. Therefore, another washer was added and fixed. I wanted something with an external shape of about 25 to 30 mm.
This review is about item#02788764.
Deburring of cut surface
From Japan
On 2012-09-19 21:29:55
It seems to be a tool originally used for a collet type chuck, but it is attached to an ordinary drill chuck and used. Used when using a metal grindstone (hole diameter 15 mm) for a disk grinder in an electric drill (Makita HP 454) for deburring of a cut surface such as a scissor bolt cut by a Panasonic power cutter EZ 4542. Even if you do not bring a rechargeable grinder to the work site, it functions sufficiently if the deburring of the metal cut surface is enough. Just to use the rotation in reverse, the mounting screws of the disk loosen and it is hard to use.
This review is about item#02788764.