Buy more than* S$200* and get FREE SHIPPING

  • Buffing Compound Bar, Green

Buffing Compound Bar, Green GB

4.00 (1)
Item.#
02788834
Mfr.#
GB
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Weight (g)
180, 180
Type
solid abrasive, Solid abrasives
Application
Final finish with brass, casting, forged products, precious metal etc., Final finish with brass, casting, forged products, precious metal etc., For final finishing of brass , cast , forgings , precious metals
Dimension (mm)
100x40x20, 100x40x20
TRUSCO Part Number
397-2003, 397-2003
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel finish
4
From Japan
On 2008-05-06 09:46:47
It was beautifully processed
This review is about item#02788834.