Buy more than* S$200* and get FREE SHIPPING

  • Buffing Compound Bar, White

Buffing Compound Bar, White WB

5.00 (2)
Item.#
02788843
Mfr.#
WB
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
140, 140
Type
solid abrasive, Solid abrasives
Application
Finish with stainless, aluminum and chrome plating., Finish with stainless, aluminum and chrome plating., For stainless steel, aluminum, chrome-plated finishing.
Dimension (mm)
100x40x20, 100x40x20
TRUSCO Part Number
397-3689, 397-3689
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Finishing stain
5
From Japan
On 2008-05-06 10:12:34
It finishes well. It is the second order.
This review is about item#02788843.
Stainless steel finish
5
From Japan
On 2008-05-06 09:42:26
Very beautiful
This review is about item#02788843.