Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socatto disk A (#120)
  • Socatto disk A (#120)
  • Socatto disk A (#120)
  • Socatto disk A (#120)

Socatto disk A (#120) SKD50-A-120

5.00 (1)
Item.#
02789385
Mfr.#
SKD50-A-120
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Polishing cloth
Grain Size
120
TRUSCO Part Number
306-9923
Maximum Rotation Speed (min-1[r. p.m])
20000
Application
For iron, non-ferrous metals, and wood cutting
Abrasive Material
Alumina
Type
Scott
Outer Diameter (phi mm)
50
Compatible Tool
Disc grinders / electric drill / drill press
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal (mainly iron) DIY
5
From Japan
On 2015-08-15 16:19:25
Until now I was grinding and polishing with a disc grinder, but machines and discs were heavy and heavy, they were too strong, they were scratching too much, or they hurt by touching a good place not to scrape. Working with this disc on handwriting is very balanced and smooth. I did a good shopping.
This review is about item#02789385.