Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polishing wheel
  • Polishing wheel
  • Polishing wheel

Polishing wheel FW10025

3.50 (2)
Item.#
02789945
Mfr.#
FW10025
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rust removal and cleaning / flat surface and curved-surface polish / hairline inserted
Hole Diameter (phi mm)
12.7
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Type
Polishing wheel
Description 2
This hand grinder polishing wheel can be used on plane as well as curved surfaces . The polishing cloth works by spreading the centrifugal force during rotation.It is possible to freely adjust the hit condition to work by changing the number of revolutions. Please work at high rotation frequencies for work with hard and even material, and at low rotation frequencies for work with soft and irregularly shaped material.
Maximum Rotation Speed (min-1[r. p.m])
7000
Compatible Tool
Hand grinder
Abrasive Material
Alumina
Width (mm)
25
Grain Size
60
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Polishing of pressed items
4
From Japan
On 2014-12-03 15:31:17
I think that comfort is good. However, it is still in use, so I do not know how durable it is. As it is a consumable item, I would like to repeat again if it seems to last long.
This review is about item#03331176.
Used for polishing.
3
From Japan
On 2014-03-08 16:35:24
I feel that it is good.
This review is about item#02789945.