Buy more than* S$200* and get FREE SHIPPING

  • Polishing wheel
  • Polishing wheel
  • Polishing wheel

Polishing wheel FW10025

3.50 (2)
Item.#
02789954
Mfr.#
FW10025
Package Qty.
1PC
Ship pack of
1
17.35 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Width (mm)
25
Maximum Rotation Speed (min-1[r. p.m])
7000
Compatible Tool
Hand grinder
Abrasive Material
Alumina
Grain Size
80
Description 2
This hand grinder polishing wheel can be used in plane as well as curved surfaces .Spread by the centrifugal force during rotation , the polishing cloth works By varying the working rotational speed,the degree of work can be adjusted freelyPlease work at high rotation frequencies for work with hard and even material, and at low rotation frequencies for work with soft and irregular shaped material.
Type
Polishing wheel
Hole Diameter (phi mm)
12.7
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Purpose
Rust removal and cleaning / flat surface and curved-surface polish / hairline inserted
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Polishing of pressed parts
4
From Japan
On 2014-12-03 15:31:17
I think that it comfortable to use is good. However, since started using yet, I do not know how much there is durability. Since consumables, when it was long-lasting, also we would like to repeat.
This review is about item#03331176.
Used for polishing.
3
From Japan
On 2014-03-08 16:35:24
It feels good.
This review is about item#02789945.