Buy more than* S$200* and get FREE SHIPPING

  • Polishing wheel
  • Polishing wheel
  • Polishing wheel

Polishing wheel FW12525

5.00 (2)
Item.#
02790024
Mfr.#
FW12525
Package Qty.
1PC
Ship pack of
1
25.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Polishing wheel
Hole Diameter (phi mm)
12.7
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
125
Width (mm)
25
Description 2
This hand grinder polishing wheel can be used on plane as well as curved surfaces . The polishing cloth works by spreading the centrifugal force during rotation.It is possible to freely adjust the hit condition to work by changing the number of revolutions. Please work at high rotation frequencies for work with hard and even material, and at low rotation frequencies for work with soft and irregularly shaped material.
Maximum Rotation Speed (min-1[r. p.m])
6000
Compatible Tool
Hand grinder
Abrasive Material
Alumina
Grain Size
80
Purpose
Rust removal and cleaning / flat surface and curved-surface polish / hairline inserted
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
sus Handrail processing
5
From Japan
On 2017-09-26 18:11:55
I bought it for hairline processing of stainless steel handrails It was very beautifully finished.
This review is about item#7094841.
Deburring
5
From Japan
On 2016-05-15 21:56:52
Secondary burr does not come out so good
This review is about item#02789963.