Buy more than* S$200* and get FREE SHIPPING

  • For F1 cutter steel

For F1 cutter steel F105

Item.#
02790033
Mfr.#
F105
Package Qty.
1Sheet
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip
Cermet
Number of Blades
28
Compatible
Dustproof circular saw, cutting machine
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
20
TRUSCO Part Number
123-8892
Blade Thickness (mm)
1.7
Work Material
ALC (with steel rod), ceramic industry system siding, metal plate siding, C type raceway, C type raceway (channel), aluminum sash, deck plate, duct tube, control panel, flush cut bolt, vinyl chloride pipe, cylindrical steel rod, acrylic board, L type angle type, void pipe, electric-wire cable, etc.