Buy more than* S$200* and get FREE SHIPPING

  • For F1 cutter steel
  • For F1 cutter steel
  • For F1 cutter steel

For F1 cutter steel F110

Item.#
02790042
Mfr.#
F110
Package Qty.
1Sheet
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Tip
Cermet
2014 TRUSCO Published Page
2-1658
Outer Diameter (phi mm)
110
TRUSCO Part Number
123-8906
Work Material
ALC (rebar pieces), ceramic siding, metal siding plate, C-type Raceway, C-type Raceway (channel), aluminum sash, deck plate, duct tube, control panel, Zungiriboruto, PVC pipe, rebar rod-shaped, acrylic plate, L Angle type, void tube, wire and cable, etc.
Hole Diameter (phi mm)
20
Blade Thickness (mm)
1.8
Number of Blades
20
Compatible
This dust-proof round, cutting machine