Buy more than* S$200* and get FREE SHIPPING

  • For F1 cutter steel
  • For F1 cutter steel
  • For F1 cutter steel

For F1 cutter steel F160

Item.#
02790051
Mfr.#
F160
Package Qty.
1Sheet
Ship pack of
1
75.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip
Cermet
Compatible
This dust-proof round, cutting machine
Blade Thickness (mm)
1.9
Number of Blades
32
Work Material
ALC (rebar pieces), ceramic siding, metal siding plate, C-type Raceway, C-type Raceway (channel), aluminum sash, deck plate, duct tube, control panel, Zungiriboruto, PVC pipe, rebar rod-shaped, acrylic plate, L Angle type, void tube, wire and cable, etc.
Hole Diameter (phi mm)
20
2014 TRUSCO Published Page
2-1658
Outer Diameter (phi mm)
160
TRUSCO Part Number
123-8914