Buy more than* S$200* and get FREE SHIPPING

  • For FZ cutter stainless steel

For FZ cutter stainless steel FZ180

Item.#
02790076
Mfr.#
FZ180
Package Qty.
1Sheet
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
20
TRUSCO Part Number
123-9015
Outer Diameter (phi mm)
180
Work Material
Stainless steel plates, stainless steel, stainless steel pipes, stainless steel bolts, etc (can also be used for steel-metal cutting)
Number of Blades
56
Blade Thickness (mm)
1.8
Compatible
Dustproof circular saw, cutting machine (below 1500r.p.m)