Buy more than* S$200* and get FREE SHIPPING

  • For FZ cutter stainless steel
  • For FZ cutter stainless steel
  • For FZ cutter stainless steel

For FZ cutter stainless steel FZ105

Item.#
02790173
Mfr.#
FZ105
Package Qty.
1Sheet
Ship pack of
1
82.78 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1665
Outer Diameter (phi mm)
105
Number of Blades
40
Compatible
Child of the dust-round, slow cutting machine (1500r.pm below)
Blade Thickness (mm)
1.4
Hole Diameter (phi mm)
20
TRUSCO Part Number
123-8990
Work Material
(I can also be used to cut the steel-based metal) stainless steel plate, stainless steel shapes, stainless steel pipe, stainless steel all threaded bolt, etc.