Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For FZ cutter stainless steel
  • For FZ cutter stainless steel
  • For FZ cutter stainless steel

For FZ cutter stainless steel FZ110

Item.#
02790182
Mfr.#
FZ110
Package Qty.
1Sheet
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1665
Outer Diameter (phi mm)
112
Number of Blades
40
Work Material
(I can also be used to cut the steel-based metal) stainless steel plate, stainless steel shapes, stainless steel pipe, stainless steel all threaded bolt, etc.
Blade Thickness (mm)
1.4
Hole Diameter (phi mm)
20
TRUSCO Part Number
123-9007
Compatible
Child of the dust-round, slow cutting machine (1500r.pm below)