Buy more than* S$200* and get FREE SHIPPING

  • Handy Type Ph Meter Sk-620Ph

Handy Type Ph Meter Sk-620Ph No.6400-00

2.50 (2)
Item.#
02790304
Mfr.#
No.6400-00
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Battery Life (continuous use)
20
Main Part Dimension (mm)
72x182x31.5
AS ONE Part Number
2-5973-01
Sensor Dimensions (mm)
phi12x135(cord 1m)
Measuring Range (pH)
0.00 - 14.00
Measuring Element
Hydrogen ion concentration (pH), temperature (LCD)
Operating Temperature and Humidity Range
0 TO 50 degree C, HUMIDITY 80% RH OR LESS (HOWEVER, NO CONDENSATION)
Sensor
Temperature thermistor, pH glass electrode
Caution
Attaching to the soil directly, measurement is not possible. As for substance sensor measurement precision when measuring the liquid within the pH standard degree of liquid temperature +/-3 degreeC at the time of calibration,
Pricision (pH)
+/-0.02
Power
9V dry cell 6F22x1
Weight (g)
220 (Including batteries)
Resolution Capability
pH: 0.01, temperature: 0.1 deg C
Measurment Range (deg C)
0 - 50
Accessories
Manual x 1 part, PHP-31 sensor probe x1 piece, 9V battery 6F22(006 P) x 1 piece, attache case x 1 piece, pH standard solution (pH4.01 [phthalate], pH6.86 [neutral phosphate], pH10.01 [carbonate minerals]), sensor rubber cap x 1 piece, body vinyl cover x 1
Pricision (deg C)
+/-0.5 deg C (at 20-30 deg C) / +/-0.7 deg C (at other temperatures)
Measurement Pricision
[pH] +/-(0.3+1digit)pH 0 to 2pH +/-(0.1+1digit)pH 2 to 12pH +/-(0.4+1digit)pH 12 to 14pH [Temperature] +/-0.5deg C(at: 20 to 30deg C) +/-0.7deg C(at: 0 to 20deg C, 30 to 50deg C)
Purpose
Measurement of soil pH Measurement of draining the agriculture Measurement of draining the agriculture For food factories Water quality management of tropical fish
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
ph measurement of drainage
2
From Japan
On 2011-04-28 22:07:50
Expensive for the compared of Horiba, and measurements took several times time to stabilize, is inefficient.
ph value confirmation work before and after the neutralization treatment of alkaline wastewater
3
From Japan
On 2008-09-11 08:56:51
It may be inexpensive.
This review is about item#02790304.